Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine taps, thread profile: NPT 3/8-18, hand of thread: Right, coola

  • Mfr # 2556702-NPT3/8

  • Zoro # G200031573


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Functional length
110mm
Connection diameter
16mm
Cutting edge length
20mm
Clamping width
12mm
Usable length
65mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2556702-NPT3/8
Zoro #
G200031573
UPC #
4042446114794
Country of Origin
Germany

Dimensions

Functional length
110mm
Connection diameter
16mm
Cutting edge length
20mm
Clamping width
12mm
Usable length
65mm
Nominal thread diameter
16.812mm
Tap Thread Size
NPT 3/8-18
Driving square length
12mm
Tap chamfer length
3.53mm
Hole Diameter
14.3mm

Details

Number of grooves
5

Description

Machine taps, thread profile: NPT 3/8-18, hand of thread: Right, coolant: no coolant exit, coating: THL, 2556702-NPT3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.