Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine taps, thread profile: NPTF 1/16-27, hand of thread: Right, coo

  • Mfr # 26567-NPTF1/16

  • Zoro # G600031753


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
NPTF 1/16-27
Tap Finish
VAP (Steam Oxide)
Application
For long-chipping materials
Series
Paradur Inox®
Threads per inch
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26567-NPTF1/16
Zoro #
G600031753
UPC #
4042446034856
Country of Origin
Germany

Dimensions

Tap Thread Size
NPTF 1/16-27
Usable length
56mm
Cutting edge length
14mm
Functional length
80mm
Connection diameter (h9)
8mm
Clamping width
6.2mm
Nominal thread diameter
7.635mm
Driving square length
6mm

Details

Tap Finish
VAP (Steam Oxide)
Application
For long-chipping materials
Series
Paradur Inox®
Threads per inch
27
Number of grooves
3EA

Description

Machine taps, thread profile: NPTF 1/16-27, hand of thread: Right, coolant: no coolant exit, coating: Steam oxide, 26567-NPTF1/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.