Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine taps, thread profile: NPTF 1/8-27, hand of thread: Right, cool

  • Mfr # 26567-NPTF1/8

  • Zoro # G000032039


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
NPTF 1/8-27
Application
For long-chipping materials
Tap Finish
VAP (Steam Oxide)
Usable length
61mm
Cutting edge length
14mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26567-NPTF1/8
Zoro #
G000032039
UPC #
4042446034887
Country of Origin
Germany

Dimensions

Tap Thread Size
NPTF 1/8-27
Usable length
61mm
Cutting edge length
14mm
Nominal thread diameter
9.982mm
Connection diameter (h9)
11mm
Functional length
90mm
Driving square length
9mm
Clamping width
9mm

Details

Application
For long-chipping materials
Tap Finish
VAP (Steam Oxide)
Series
Paradur Inox®
Number of grooves
4EA
Threads per inch
27

Description

Machine taps, thread profile: NPTF 1/8-27, hand of thread: Right, coolant: no coolant exit, coating: Steam oxide, 26567-NPTF1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.