Zoro Homepage

Machine taps, thread profile: Rc 3/8-19, hand of thread: Right, coolan

  • Mfr # 24167-RC3/8

  • Zoro # G800032895


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
Rc 3/8-19
Application
For long- and short-chipping materials
Tap Finish
uncoated
Cutting edge length
20mm
Functional length
110mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24167-RC3/8
Zoro #
G800032895
UPC #
4042446032739
Country of Origin
Germany

Dimensions

Tap Thread Size
Rc 3/8-19
Cutting edge length
20mm
Functional length
110mm
Usable length
68mm
Connection diameter (h9)
12mm
Driving square length
9mm
Clamping width
9mm
Nominal thread diameter
16.662mm

Details

Application
For long- and short-chipping materials
Tap Finish
uncoated
Series
ParadurĀ® H
Number of grooves
4EA
Threads per inch
19

Description

Machine taps, thread profile: Rc 3/8-19, hand of thread: Right, coolant: no coolant exit, coating: Uncoated, 24167-RC3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.