Shop WALTER MEIER
See all product information
Create Account
Bash Sledge Hammer 6 Lb. Head, 20630
- Mfr # 20630
- Zoro # G6330896
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Head Weight
6 lb
Head Material
Drop Forged Steel
Overall Length
3 in
Face Diameter
1-7/8 in
Thickness
2.21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20630
- Zoro #
- G6330896
- UPC #
- 731325179118
- Country of Origin
- Mexico
- Item
- Sledge Hammer
- Head Weight
- 6 lb
- Head Material
- Drop Forged Steel
- Weight
- 9.9 lb.
Description
Bash Sledge Hammer 6 Lb. Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.