Shop WALTER MEIER
See all product information
Create Account
Bash Soft-Face Sledge Hammer 12 Lb
- Mfr # 41236
- Zoro # G6331124
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Head Weight
12 lb
Overall Length
36 in
Face Diameter
2-1/4 in
Type
Soft Face
Thickness
2.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41236
- Zoro #
- G6331124
- UPC #
- 731325195002
- Country of Origin
- Mexico
- Head Weight
- 12 lb
- Type
- Soft Face
- Weight
- 17.8 lb.
Description
Bash Soft-Face Sledge Hammer 12 Lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.