Zoro Homepage

4 Jaw Bench Vise Swivel Base

  • Mfr # 11104

  • Zoro # G5322844


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Base Type
120 Degrees Swivel
Jaw Width
4 in
Length
12 in
Height
6.4 in
Throat Depth (In.)
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11104
Zoro #
G5322844
UPC #
19907111047
Country of Origin
China

Dimensions

Jaw Width
4 in
Length
12 in
Height
6.4 in
Throat Depth (In.)
2-1/4 in
Width
5.9 in

Details

Base Type
120 Degrees Swivel
Max. Opening
3 in

Description

4 Jaw Bench Vise Swivel Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.