Shop WALTER MEIER
See all product information
Create Account
Vise Mech 4 Ns 081594
- Mfr # 21300
- Zoro # G5322345
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Jaw Width (In.)
4
Overall Height (In.)
8.6 in
Overall Length (In.)
15.6 in
Base Type
360 Degrees Swivel
Max. Opening
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21300
- Zoro #
- G5322345
- UPC #
- 19907213000
- Country of Origin
- China
- Base Type
- 360 Degrees Swivel
- Max. Opening
- 4-1/2 in
- Number of Mounting Points
- 4
Dimensions
- Jaw Width (In.)
- 4
- Overall Height (In.)
- 8.6 in
- Overall Length (In.)
- 15.6 in
- Width
- 7.4 in
Description
Vise Mech 4 Ns 081594
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.