Metric 90 Degree solid carbide chamfer mill, MC501-10.0A4L-WJ30TF, 10 mm dia

  • Mfr # MC501-10.0A4L-WJ30TF

  • Zoro # G600031579


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Maximum cutting diameter
10mm
Number of regrinds
3
Maximum projection length
59.2mm
Cutting edge length
4.25mm
Overall Length
100mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC501-10.0A4L-WJ30TF
Zoro #
G600031579
UPC #
4042446270247
Country of Origin
Italy

Dimensions

Maximum cutting diameter
10mm
Maximum projection length
59.2mm
Cutting edge length
4.25mm
Overall Length
100mm
Connection diameter
10mm
Cutting Dia.
1.5mm
Regrinding length
3 mm

Details

Number of regrinds
3
Number of teeth
4

Description

Metric 90° solid carbide chamfer mill, MC501-10.0A4L-WJ30TF, 10 mm diameter, coolant style - no coolant exit, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.