Zoro Homepage

Metric Corner Radius & Corner Chamfer End Mills Ceramic shoulder/slot

  • Mfr # MC275-12.0E6P100-WIS10

  • Zoro # G300023959


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall length
32.6mm
Shank Dia.
E12
Wrench size
10mm
Neck Dia.
11.7mm
Cutting edge length
2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC275-12.0E6P100-WIS10
Zoro #
G300023959
UPC #
4042446284817
Country of Origin
Germany

Dimensions

Overall length
32.6mm
Shank Dia.
E12
Wrench size
10mm
Neck Dia.
11.7mm
Cutting edge length
2mm
Corner Radius
1mm
Functional length
18.8mm
Cutting edge diameter (h12)
12mm
Overall Length
32.6mm
Cutting edge diameter
12mm
Neck diameter
11.7mm

Details

Finish
Ceramic
Number of teeth
6
Tightening torque
15Nm

Description

Metric Corner Radius & Corner Chamfer End Mills Ceramic shoulder/slot milling cutters, MC275-12.0E6P100-WIS10, 12 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.