Zoro Homepage

Metric Corner Radius & Corner Chamfer End Mills Solid carbide shoulder

  • Mfr # MC213-01.0A2L010C-WJ30TF

  • Zoro # G000023273


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.1mm
Finish
WJ30TF (TiAlN)
Shank Dia.
6mm
Length of Cut
1mm
Neck Dia.
1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC213-01.0A2L010C-WJ30TF
Zoro #
G000023273
UPC #
4042446255909
Country of Origin
Germany

Dimensions

Corner Radius
0.1mm
Shank Dia.
6mm
Length of Cut
1mm
Neck Dia.
1mm
Cutting edge diameter (h7)
1mm
Functional length
29mm
Usable length
4mm
Overall length
65mm

Details

Finish
WJ30TF (TiAlN)
End Mill Application
Long reach
Series
Advance
Number of teeth
2EA

Description

Metric Corner Radius & Corner Chamfer End Mills Solid carbide shoulder/slot mills, MC213-01.0A2L010C-WJ30TF, 1 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.