
Metric Corner Radius & Corner Chamfer End Mills Solid carbide shoulder
Mfr # MC251-12.0-A4B100-WK40RC
Zoro # G800022049
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Cutting edge diameter (h9)
12mm
Shank Dia.
12mm
Number of teeth
4
Finish
TiAlN
Series
Advance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC251-12.0-A4B100-WK40RC
Zoro #
G800022049
UPC #
4042446264666
Country of Origin
Germany
Dimensions
Cutting edge diameter (h9)
12mm
Shank Dia.
12mm
Functional length
38mm
Corner Radius
1mm
Overall length
83mm
Cutting edge length
26mm
Overall Length
83mm
Cutting edge diameter
12mm
Regrinding length
3 mm
Details
Number of teeth
4
Finish
TiAlN
Series
Advance
Number of regrinds
3 PCE
Description
Metric Corner Radius & Corner Chamfer End Mills Solid carbide shoulder/slot mills, MC251-12.0-A4B100-WK40RC, 12 mm diameter coolant style no coolant exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.