
Metric Corner Radius & Corner Chamfer End Mills Solid carbide shoulder
Mfr # MC281-01.0A2M020B-WB10TG
Zoro # G200024377
product price: $99.15
/ea
Free Shipping & Returns
Key Features
Functional length
22mm
Overall length
50mm
Shank Dia.
4mm
Neck Dia.
1mm
Finish
TiAlSiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC281-01.0A2M020B-WB10TG
Zoro #
G200024377
UPC #
4042446281045
Country of Origin
Germany
Dimensions
Functional length
22mm
Overall length
50mm
Shank Dia.
4mm
Neck Dia.
1mm
Cutting edge diameter (h7)
1mm
Usable length
2mm
Cutting edge length
1mm
Corner Radius
0.2mm
Cutting edge diameter
1mm
Neck diameter
1mm
Overall Length
50mm
Details
Finish
TiAlSiN
Number of teeth
2
End Mill Application
Long reach
Series
Advance
Description
Metric Corner Radius & Corner Chamfer End Mills Solid carbide shoulder/slot milling cutter, MC281-01.0A2M020B-WB10TG, 1 mm diameter coolant style no coolant exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.