Zoro Homepage

Metric Corner Radius & Corner Chamfer End Mills Solid carbide shoulder

  • Mfr # MD133-06.0W5X030L-WJ30RD

  • Zoro # G100023067


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.3mm
Finish
WJ30RD (AlTiN + ZrN)
Shank Dia.
6mm
Length of Cut
31mm
End Mill Application
Chip breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD133-06.0W5X030L-WJ30RD
Zoro #
G100023067
UPC #
4042446275037
Country of Origin
Germany

Dimensions

Corner Radius
0.3mm
Shank Dia.
6mm
Length of Cut
31mm
Functional length
40mm
Overall length
80mm
Cutting edge diameter (h10)
6mm

Details

Finish
WJ30RD (AlTiN + ZrN)
End Mill Application
Chip breaker
Series
Supreme
Number of teeth
5EA

Description

Metric Corner Radius & Corner Chamfer End Mills Solid carbide shoulder milling cutters, MD133-06.0W5X030L-WJ30RD, 6 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.