Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Corner Radius & Corner Chamfer End Mills Solid carbide shoulder

  • Mfr # MD133-20.0W6L100J-WJ30RA

  • Zoro # G300021023


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Series
Supreme
Number of teeth
6
Shank Dia.
20mm
Corner Radius
1mm
Functional length
75mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD133-20.0W6L100J-WJ30RA
Zoro #
G300021023
UPC #
4042446275143
Country of Origin
Germany

Dimensions

Shank Dia.
20mm
Corner Radius
1mm
Functional length
75mm
Cutting edge diameter (h10)
20mm
Cutting edge length
63mm
Overall length
125mm
Regrinding length
4 mm
Cutting edge diameter
20mm
Overall Length
125mm

Details

Series
Supreme
Number of teeth
6
End Mill Application
Chip breaker
Finish
TiAlN + TiAl
Number of regrinds
4 PCE

Description

Metric Corner Radius & Corner Chamfer End Mills Solid carbide shoulder milling cutters, MD133-20.0W6L100J-WJ30RA, 20 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.