
Metric HSS-E machine taps, 2546706-NPT1/16, Thread profile NPT 1/16-27
Mfr # 2546706-NPT1/16
Zoro # G800032901
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Application
For long-chipping materials
Tap Finish
TICN
Clamping width
6.2mm
Functional length
80mm
Series
Paradur Ni
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2546706-NPT1/16
Zoro #
G800032901
UPC #
4042446294847
Country of Origin
Germany
Dimensions
Clamping width
6.2mm
Functional length
80mm
Cutting edge length
14mm
Driving square length
6mm
Nominal thread diameter
7.717mm
Tap Thread Size
NPT 1/16-27
Usable length
56mm
Connection diameter (h9)
8mm
Tap chamfer length
2.35mm
Connection diameter
8mm
Hole Diameter
6.15mm
Details
Application
For long-chipping materials
Tap Finish
TICN
Series
Paradur Ni
Number of grooves
3
Threads per inch
27
Description
Metric HSS-E machine taps, 2546706-NPT1/16, Thread profile NPT 1/16-27, Hand of thread - Right, for ISO material groups S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.