Zoro Homepage

Metric Milling Cutters Solid carbide shoulder/slot milling cutter, MC0

  • Mfr # MC089-04.0A4B050-WB10TG

  • Zoro # G600022508


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Corner Radius
4mm
Finish
WB10TG (TiAlSiN)
Shank Dia.
6mm
Length of Cut
11mm
Cutting edge diameter (h9)
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC089-04.0A4B050-WB10TG
Zoro #
G600022508
UPC #
4042446281212
Country of Origin
Germany

Dimensions

Corner Radius
4mm
Shank Dia.
6mm
Length of Cut
11mm
Cutting edge diameter (h9)
4mm
Overall length
57mm
Offset radius
0.6mm
Equivalent radius
0.618mm

Details

Finish
WB10TG (TiAlSiN)
Maximum overhang
21mm
Series
Advance
Correction for average
0.12mm

Description

Metric Milling Cutters Solid carbide shoulder/slot milling cutter, MC089-04.0A4B050-WB10TG, 4 mm diameter, coolant style - no coolant exit, for ISO material groups H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.