Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Milling Tip Inserts Solid carbide shoulder/slot mills, MC326-16

  • Mfr # MC326-16.0E4P100-WJ30TF

  • Zoro # G500030795


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
E16
For Use With
Type N 50
Finish
WJ30TF (TiAlN)
Radius
1mm
Neck Dia.
15.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC326-16.0E4P100-WJ30TF
Zoro #
G500030795
UPC #
4042446273880
Country of Origin
Germany

Dimensions

Shank Dia.
E16
Radius
1mm
Neck Dia.
15.5mm
Cutting edge diameter (h9)
16mm
Functional length
18.7mm
Overall length
35.7mm
Cutting edge length
8.5mm
Wrench size
12mm

Details

For Use With
Type N 50
Finish
WJ30TF (TiAlN)
Number of teeth
4EA

Description

Metric Milling Tip Inserts Solid carbide shoulder/slot mills, MC326-16.0E4P100-WJ30TF, 16 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.