Zoro Homepage

Metric Milling Tip Inserts Solid carbide shoulder/slot mills, MC326-20

  • Mfr # MC326-20.0E4P200-WJ30TF

  • Zoro # G800030914


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Number of teeth
4
Cutting edge diameter (h9)
20mm
Overall length
40.8mm
Wrench size
16mm
Cutting edge length
11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC326-20.0E4P200-WJ30TF
Zoro #
G800030914
UPC #
4042446273965
Country of Origin
Germany

Dimensions

Cutting edge diameter (h9)
20mm
Overall length
40.8mm
Wrench size
16mm
Cutting edge length
11mm
Radius
2mm
Neck Dia.
19.3mm
Shank Dia.
E20
Functional length
21.3mm
Regrinding length
1 mm
Overall Length
40.8mm
Length of Cut
11mm
Cutting edge diameter
20mm

Details

Number of teeth
4
Finish
TiAlN
For Use With
Type N 50
Number of regrinds
1 PCE
Tightening torque
50Nm

Description

Metric Milling Tip Inserts Solid carbide shoulder/slot mills, MC326-20.0E4P200-WJ30TF, 20 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.