Zoro Homepage

Metric Routing cutters, M4792-030-W32-01-20, 29.9 mm diameter, coolant

  • Mfr # M4792-030-W32-01-20

  • Zoro # G600032392


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Number of Inserts
1EA
Finish
M4792
Application
2 or 4 cutting edges per indexable insert
Overall length
115mm
Cutting edge diameter
30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4792-030-W32-01-20
Zoro #
G600032392
UPC #
-
Country of Origin
Germany

Dimensions

Overall length
115mm
Cutting edge diameter
30mm
Maximum projection length
54mm
Cutting edge length
20.8mm
Connection diameter
32mm

Details

Number of Inserts
1EA
Finish
M4792
Application
2 or 4 cutting edges per indexable insert
Number of teeth
1EA

Description

Metric Routing cutters, M4792-030-W32-01-20, 29.9 mm diameter, coolant style - axial inclined exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.