Zoro Homepage

Metric Solid carbide ball-nose copy milling cutters, MC416-03.0A2B-WJ3

  • Mfr # MC416-03.0A2B-WJ30TF

  • Zoro # G100029021


product price: $71.15
/ea

Key Features

Cutting edge diameter
3mm
Functional length
10mm
Overall Length
38mm
Cutting edge length
7mm
Connection diameter
3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC416-03.0A2B-WJ30TF
Zoro #
G100029021
UPC #
4042446269845
Country of Origin
Italy

Dimensions

Cutting edge diameter
3mm
Functional length
10mm
Overall Length
38mm
Cutting edge length
7mm
Connection diameter
3mm
Radius
1.5mm

Details

Number of teeth
2

Description

Metric Solid carbide ball-nose copy milling cutters, MC416-03.0A2B-WJ30TF, 3 mm diameter ,Coolant style - no coolant exit, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.