Zoro Homepage

Metric Solid carbide ball-nose copy milling cutters, MC416-04.0A2B-WJ3

  • Mfr # MC416-04.0A2B-WJ30TF

  • Zoro # G000029176


product price: $73.55
/ea

Key Features

End Mill Application
Type 30
Connection diameter
6mm
Overall length
57mm
Number of teeth
2
Cutting edge length
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC416-04.0A2B-WJ30TF
Zoro #
G000029176
UPC #
4042446269876
Country of Origin
Italy

Dimensions

Connection diameter
6mm
Overall length
57mm
Cutting edge length
8mm
Cutting edge diameter (h7)
4mm
Corner Radius
2mm
Functional length
21mm
Radius
2mm
Overall Length
57mm
Cutting edge diameter
4mm

Details

End Mill Application
Type 30
Number of teeth
2
Finish
TiAlN
Series
Advance

Description

Metric Solid carbide ball-nose copy milling cutters, MC416-04.0A2B-WJ30TF, 4 mm diameter ,Coolant style - no coolant exit, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.