Metric Solid carbide ball-nose copy milling cutters, MC416-04.0A4L-WJ3

  • Mfr # MC416-04.0A4L-WJ30TF

  • Zoro # G000029213


product price: $90.55
/ea
Free Shipping & Returns

Key Features

Cutting edge diameter (h7)
4mm
Finish
TiAlN
Connection diameter
6mm
Corner Radius
2mm
End Mill Application
Type 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC416-04.0A4L-WJ30TF
Zoro #
G000029213
UPC #
4042446269883
Country of Origin
Italy

Dimensions

Cutting edge diameter (h7)
4mm
Connection diameter
6mm
Corner Radius
2mm
Functional length
44mm
Overall length
80mm
Cutting edge length
11mm
Overall Length
80mm
Radius
2mm
Cutting edge diameter
4mm

Details

Finish
TiAlN
End Mill Application
Type 30
Series
Advance
Number of teeth
4

Description

Metric Solid carbide ball-nose copy milling cutters, MC416-04.0A4L-WJ30TF, 4 mm diameter ,Coolant style - no coolant exit, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.