Zoro Homepage

Metric Solid carbide ball-nose copy milling cutters, MC416-07.0A4L-WJ3

  • Mfr # MC416-07.0A4L-WJ30TF

  • Zoro # G300029180


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
16mm
Finish
WJ30TF (TiAlN)
Series
Advance
End Mill Application
Type 30
Number of Inserts Required
4EA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC416-07.0A4L-WJ30TF
Zoro #
G300029180
UPC #
4042446269975
Country of Origin
Italy

Dimensions

Length of Cut
16mm
Radius
3.5mm
Cutting edge diameter (h7)
7mm
Functional length
64mm
Connection diameter
8mm
Overall length
100mm

Details

Finish
WJ30TF (TiAlN)
Series
Advance
End Mill Application
Type 30
Number of Inserts Required
4EA
Description
Value

Description

Metric Solid carbide ball-nose copy milling cutters, MC416-07.0A4L-WJ30TF, 7 mm diameter ,Coolant style - no coolant exit, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.