Zoro Homepage

Metric Solid carbide ball-nose copy milling cutters, MC416-10.0A2B-WJ3

  • Mfr # MC416-10.0A2B-WJ30TF

  • Zoro # G200027583


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Number of teeth
2
Corner Radius
5mm
Cutting edge length
19mm
Connection diameter
10mm
End Mill Application
Type 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC416-10.0A2B-WJ30TF
Zoro #
G200027583
UPC #
4042446270032
Country of Origin
Italy

Dimensions

Corner Radius
5mm
Cutting edge length
19mm
Connection diameter
10mm
Cutting edge diameter (h7)
10mm
Functional length
32mm
Overall length
72mm
Cutting edge diameter
10mm
Regrinding length
3 mm
Overall Length
72mm
Radius
5mm

Details

Number of teeth
2
End Mill Application
Type 30
Finish
TiAlN
Series
Advance
Number of regrinds
3 PCE

Description

Metric Solid carbide ball-nose copy milling cutters, MC416-10.0A2B-WJ30TF, 10 mm diameter ,Coolant style - no coolant exit, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.