Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Solid carbide ball-nose copy milling cutters, MC416-12.0A4L-WJ3

  • Mfr # MC416-12.0A4L-WJ30TF

  • Zoro # G000027332


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
26mm
End Mill Application
Type 30
Series
Advance
Finish
WJ30TF (TiAlN)
Number of Inserts Required
4EA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC416-12.0A4L-WJ30TF
Zoro #
G000027332
UPC #
4042446270070
Country of Origin
Italy

Dimensions

Length of Cut
26mm
Radius
6mm
Overall length
100mm
Connection diameter
12mm
Cutting edge diameter (h7)
12mm
Functional length
55mm

Details

End Mill Application
Type 30
Series
Advance
Finish
WJ30TF (TiAlN)
Number of Inserts Required
4EA
Description
Value

Description

Metric Solid carbide ball-nose copy milling cutters, MC416-12.0A4L-WJ30TF, 12 mm diameter ,Coolant style - no coolant exit, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.