Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Solid carbide ball-nose copy milling cutters, MC480-01.0A2ME-WB

  • Mfr # MC480-01.0A2ME-WB10TG

  • Zoro # G100027553


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Cutting edge length
0.8mm
Neck Dia.
0.97mm
Overall length
50mm
Number of teeth
2
Corner Radius
0.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC480-01.0A2ME-WB10TG
Zoro #
G100027553
UPC #
4042446282295
Country of Origin
Germany

Dimensions

Cutting edge length
0.8mm
Neck Dia.
0.97mm
Overall length
50mm
Corner Radius
0.5mm
Usable length
5mm
Shank Dia.
4mm
Cutting edge diameter (h7)
1mm
Functional length
22mm
Radius
0.5mm
Overall Length
50mm
Cutting edge diameter
1mm

Details

Number of teeth
2
Series
Advance
Finish
TiAlSiN
End Mill Application
Long reach

Description

Metric Solid carbide ball-nose copy milling cutters, MC480-01.0A2ME-WB10TG, 1 mm diameter ,Coolant style - no coolant exit, for ISO material groups H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.