
Metric Solid carbide ball-nose copy milling cutters, MC482-04.0A2PW-WB
Mfr # MC482-04.0A2PW-WB10TG
Zoro # G000027097
product price: $95.75
/ea
Free Shipping & Returns
Key Features
Length of Cut
3.2mm
Series
Advance
Number of Inserts Required
2EA
Finish
WB10TG (TiAlSiN)
End Mill Application
Long reach
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC482-04.0A2PW-WB10TG
Zoro #
G000027097
UPC #
4042446282707
Country of Origin
Germany
Dimensions
Length of Cut
3.2mm
Radius
2mm
Usable length
20mm
Connection diameter
6mm
Cutting edge diameter (h7)
4mm
Functional length
21mm
Overall length
57mm
Details
Series
Advance
Number of Inserts Required
2EA
Finish
WB10TG (TiAlSiN)
End Mill Application
Long reach
Clearance angle major
4°
Description
Value
Description
Metric Solid carbide ball-nose copy milling cutters, MC482-04.0A2PW-WB10TG, 4 mm diameter ,Coolant style - no coolant exit, for ISO material groups H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.