Zoro Homepage

Metric Solid carbide ball-nose copy milling cutters, MC482-08.0A2L-WB1

  • Mfr # MC482-08.0A2L-WB10TG

  • Zoro # G900028163


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Cutting edge length
6.4mm
Functional length
64mm
Connection diameter
8mm
Finish
TiAlSiN
Number of teeth
2EA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC482-08.0A2L-WB10TG
Zoro #
G900028163
UPC #
4042446282578
Country of Origin
Germany

Dimensions

Cutting edge length
6.4mm
Functional length
64mm
Connection diameter
8mm
Corner Radius
4mm
Overall length
100mm
Cutting edge diameter (h7)
8mm

Details

Finish
TiAlSiN
Number of teeth
2EA
Series
Advance

Description

Metric Solid carbide ball-nose copy milling cutters, MC482-08.0A2L-WB10TG, 8 mm diameter ,Coolant style - no coolant exit, for ISO material groups H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.