Zoro Homepage

Metric Solid carbide quarter-round profile mill, MC503-04.0A4B150-WJ30

  • Mfr # MC503-04.0A4B150-WJ30TF

  • Zoro # G700023306


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8mm
Finish - Machining
WJ30TF (TiAlN)
Series
Advance
Maximum cutting diameter
8mm
Overall length
63mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC503-04.0A4B150-WJ30TF
Zoro #
G700023306
UPC #
4042446270339
Country of Origin
Italy

Dimensions

Shank Dia.
8mm
Maximum cutting diameter
8mm
Overall length
63mm
Cutting diameter
4mm
Cutting edge length
2mm
Corner radius
1.5mm
Maximum projection length
27mm

Details

Finish - Machining
WJ30TF (TiAlN)
Series
Advance
Number of teeth
4EA

Description

Metric Solid carbide quarter-round profile mill, MC503-04.0A4B150-WJ30TF, 8 mm maximum diameter, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.