Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Solid carbide quarter-round profile mill, MC503-05.0A4B250-WJ30

  • Mfr # MC503-05.0A4B250-WJ30TF

  • Zoro # G900023229


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10mm
Finish - Machining
WJ30TF (TiAlN)
Series
Advance
Cutting diameter
5mm
Overall length
72mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC503-05.0A4B250-WJ30TF
Zoro #
G900023229
UPC #
4042446270353
Country of Origin
Italy

Dimensions

Shank Dia.
10mm
Cutting diameter
5mm
Overall length
72mm
Maximum cutting diameter
10mm
Cutting edge length
3mm
Maximum projection length
32mm
Corner radius
2.5mm

Details

Finish - Machining
WJ30TF (TiAlN)
Series
Advance
Number of teeth
4EA

Description

Metric Solid carbide quarter-round profile mill, MC503-05.0A4B250-WJ30TF, 10 mm maximum diameter, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.