Metric Solid carbide quarter-round profile mill, MC503-05.0A4B300-WJ30

  • Mfr # MC503-05.0A4B300-WJ30TF

  • Zoro # G000023204


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Maximum projection length
38mm
Maximum cutting diameter
12mm
Finish - Machining
TiAlN
Cutting edge length
3mm
Shank Dia.
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC503-05.0A4B300-WJ30TF
Zoro #
G000023204
UPC #
4042446270360
Country of Origin
Italy

Dimensions

Maximum projection length
38mm
Maximum cutting diameter
12mm
Cutting edge length
3mm
Shank Dia.
12mm
Corner radius
3mm
Overall length
83mm
Cutting diameter
5mm
Regrinding length
3 mm
Overall Length
83mm

Details

Finish - Machining
TiAlN
Number of teeth
4
Series
Advance
Number of regrinds
3 PCE

Description

Metric Solid carbide quarter-round profile mill, MC503-05.0A4B300-WJ30TF, 12 mm maximum diameter, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.