Zoro Homepage

Metric Solid carbide quarter-round profile mill, MC503-06.0A4B400-WJ30

  • Mfr # MC503-06.0A4B400-WJ30TF

  • Zoro # G000023358


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Cutting edge length
4mm
Shank Dia.
14mm
Number of teeth
4
Maximum projection length
38mm
Corner radius
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC503-06.0A4B400-WJ30TF
Zoro #
G000023358
UPC #
4042446270377
Country of Origin
Italy

Dimensions

Cutting edge length
4mm
Shank Dia.
14mm
Maximum projection length
38mm
Corner radius
4mm
Overall length
83mm
Maximum cutting diameter
14mm
Cutting diameter
6mm
Overall Length
83mm
Regrinding length
2 mm

Details

Number of teeth
4
Series
Advance
Finish - Machining
TiAlN
Number of regrinds
2 PCE

Description

Metric Solid carbide quarter-round profile mill, MC503-06.0A4B400-WJ30TF, 14 mm maximum diameter, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.