Zoro Homepage

Metric Solid carbide shoulder/slot milling cutter, MC320-08.0W5BC-WK40

  • Mfr # MC320-08.0W5BC-WK40TF

  • Zoro # G900014203


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN
Usable length
25mm
End Mill Application
Long reach
Cutting edge length
19mm
Cutting Dia.
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC320-08.0W5BC-WK40TF
Zoro #
G900014203
UPC #
4042446292447
Country of Origin
Germany

Dimensions

Usable length
25mm
Cutting edge length
19mm
Cutting Dia.
8mm
Overall length
63mm
Functional length
27mm
Shank Dia.
8mm
Neck Dia.
7.5mm
Regrinding length
3 mm
Overall Length
63mm
Cutting edge diameter
8mm
Neck diameter
7.5mm
Shank diameter
8mm

Details

Finish
TiAlN
End Mill Application
Long reach
Number of teeth
5
Series
Advance
Number of regrinds
3 PCE

Description

Metric Solid carbide shoulder/slot milling cutter, MC320-08.0W5BC-WK40TF, 8 mm diameter, coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.