Metric Solid carbide shoulder/slot milling cutter, MC320-12.0W4A-WK40T

  • Mfr # MC320-12.0W4A-WK40TF

  • Zoro # G200015566


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Functional length
28mm
Shank Dia.
12mm
Overall length
73mm
Number of teeth
4
Cutting Dia.
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC320-12.0W4A-WK40TF
Zoro #
G200015566
UPC #
4042446292683
Country of Origin
Germany

Dimensions

Functional length
28mm
Shank Dia.
12mm
Overall length
73mm
Cutting Dia.
12mm
Cutting edge length
12mm
Shank diameter
12mm
Regrinding length
3 mm
Cutting edge diameter
12mm
Overall Length
73mm

Details

Number of teeth
4
Series
Advance
Finish
TiAlN
Number of regrinds
3 PCE

Description

Metric Solid carbide shoulder/slot milling cutter, MC320-12.0W4A-WK40TF, 12 mm diameter, coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.