
Metric Square End Mills Solid carbide routing cutters, MC716-03.5W3A-W
Mfr # MC716-03.5W3A-WJ30TF
Zoro # G900023434
product price: $51.29
/eaKey Features
Length of Cut
4mm
Shank Dia.
6mm
Number of Inserts Required
3EA
Finish
WJ30TF (TiAlN)
Series
Advance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC716-03.5W3A-WJ30TF
Zoro #
G900023434
UPC #
4042446270544
Country of Origin
Italy
Dimensions
Length of Cut
4mm
Shank Dia.
6mm
Chamfer Width
0.1mm
Cutting edge diameter (e8)
3.5mm
Functional length
14mm
Overall length
50mm
Details
Number of Inserts Required
3EA
Finish
WJ30TF (TiAlN)
Series
Advance
End Mill Application
Type 30
Description
Metric Square End Mills Solid carbide routing cutters, MC716-03.5W3A-WJ30TF, 3.5 mm diameter coolant style no coolant exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.