Zoro Homepage

Metric Square End Mills Solid carbide routing cutters, MC716-06.0W3A-W

  • Mfr # MC716-06.0W3A-WJ30TF

  • Zoro # G600023932


product price: $51.29
/ea

Key Features

Number of teeth
3
Regrinding length
2 mm
Overall Length
54mm
Number of regrinds
2 PCE
Corner chamfer width
0.15mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC716-06.0W3A-WJ30TF
Zoro #
G600023932
UPC #
4042446270667
Country of Origin
Italy

Dimensions

Regrinding length
2 mm
Overall Length
54mm
Corner chamfer width
0.15mm
Shank diameter
6mm
Cutting edge length
7mm
Cutting edge diameter
6mm
Functional length
18mm

Details

Number of teeth
3
Number of regrinds
2 PCE

Description

Metric Square End Mills Solid carbide routing cutters, MC716-06.0W3A-WJ30TF, 6 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.