Zoro Homepage

Metric Square End Mills Solid carbide shoulder milling cutters, MC122-

  • Mfr # MC122-25.0A8XK-WJ30TF

  • Zoro # G900022314


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
90mm
Shank Dia.
25mm
Series
Advance
Chamfer Width
0.15mm
End Mill Application
Type N 45, extra long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC122-25.0A8XK-WJ30TF
Zoro #
G900022314
UPC #
4042446254339
Country of Origin
Italy

Dimensions

Length of Cut
90mm
Shank Dia.
25mm
Chamfer Width
0.15mm
Overall length
153mm
Functional length
97mm
Cutting edge diameter (h10)
25mm

Details

Series
Advance
End Mill Application
Type N 45, extra long
Number of Inserts Required
8EA
Finish
WJ30TF (TiAlN)

Description

Metric Square End Mills Solid carbide shoulder milling cutters, MC122-25.0A8XK-WJ30TF, 25 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.