Zoro Homepage

Metric Square End Mills Solid carbide shoulder milling cutters, MC122-

  • Mfr # MC122-25.0A8XL-WJ30TF

  • Zoro # G700022460


product price: $878.99
/ea
Free Shipping & Returns

Key Features

Overall length
188mm
Cutting edge length
125mm
Shank Dia.
25mm
Cutting Dia.
25mm
Number of teeth
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC122-25.0A8XL-WJ30TF
Zoro #
G700022460
UPC #
4042446254322
Country of Origin
Italy

Dimensions

Overall length
188mm
Cutting edge length
125mm
Shank Dia.
25mm
Cutting Dia.
25mm
Corner chamfer width
0.15mm
Functional length
132mm
Overall Length
188mm
Cutting edge diameter
25mm
Shank diameter
25mm
Regrinding length
6 mm

Details

Number of teeth
8
End Mill Application
Type N 45
Series
Advance
Finish
TiAlN
Number of regrinds
6 PCE

Description

Metric Square End Mills Solid carbide shoulder milling cutters, MC122-25.0A8XL-WJ30TF, 25 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.