Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Square End Mills Solid carbide shoulder milling cutters, MC129-

  • Mfr # MC129-10.0A6B-WJ30TF

  • Zoro # G500015778


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
22mm
Shank Dia.
10mm
End Mill Application
Type N 60
Series
Advance
Number of Inserts Required
6EA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC129-10.0A6B-WJ30TF
Zoro #
G500015778
UPC #
4042446268558
Country of Origin
China

Dimensions

Length of Cut
22mm
Shank Dia.
10mm
Chamfer Width
0.1mm
Overall length
72mm
Functional length
32mm
Cutting edge diameter (h10)
10mm

Details

End Mill Application
Type N 60
Series
Advance
Number of Inserts Required
6EA
Finish
WJ30TF (TiAlN)

Description

Metric Square End Mills Solid carbide shoulder milling cutters, MC129-10.0A6B-WJ30TF, 10 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.