Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Square End Mills Solid carbide shoulder milling cutters, MC187-

  • Mfr # MC187-04.0A4B-WB10TG

  • Zoro # G700023979


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Length of Cut
11mm
Shank Dia.
6mm
Series
Advance
Number of Inserts Required
4EA
Finish
WB10TG (TiAlSiN)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC187-04.0A4B-WB10TG
Zoro #
G700023979
UPC #
4042446281465
Country of Origin
Germany

Dimensions

Length of Cut
11mm
Shank Dia.
6mm
Chamfer Width
0.1mm
Functional length
21mm
Cutting edge diameter (h10)
4mm
Overall length
57mm

Details

Series
Advance
Number of Inserts Required
4EA
Finish
WB10TG (TiAlSiN)

Description

Metric Square End Mills Solid carbide shoulder milling cutters, MC187-04.0A4B-WB10TG, 4 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.