Zoro Homepage

Metric Square End Mills Solid carbide shoulder milling cutters, MC187-

  • Mfr # MC187-20.0A8L-WB10TG

  • Zoro # G700024297


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
80mm
Shank Dia.
20mm
Number of Inserts Required
8EA
Series
Advance
Finish
WB10TG (TiAlSiN)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC187-20.0A8L-WB10TG
Zoro #
G700024297
UPC #
4042446281595
Country of Origin
Germany

Dimensions

Length of Cut
80mm
Shank Dia.
20mm
Chamfer Width
0.15mm
Functional length
95mm
Cutting edge diameter (h10)
20mm
Overall length
145mm

Details

Number of Inserts Required
8EA
Series
Advance
Finish
WB10TG (TiAlSiN)

Description

Metric Square End Mills Solid carbide shoulder milling cutters, MC187-20.0A8L-WB10TG, 20 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.