Zoro Homepage

Metric Square End Mills Solid carbide shoulder/slot milling cutter, MC

  • Mfr # MC388-08.0A4L-WB10TG

  • Zoro # G500023049


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of teeth
4EA
Cutting Dia.
8mm
Overall length
80mm
Functional length
44mm
Corner chamfer width
0.1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC388-08.0A4L-WB10TG
Zoro #
G500023049
UPC #
4042446282110
Country of Origin
Germany

Dimensions

Cutting Dia.
8mm
Overall length
80mm
Functional length
44mm
Corner chamfer width
0.1mm
Shank Dia.
8mm
Cutting edge length
19mm

Details

Number of teeth
4EA
Series
Advance
Finish
TiAlSiN

Description

Metric Square End Mills Solid carbide shoulder/slot milling cutter, MC388-08.0A4L-WB10TG, 8 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.