
Metric Square End Mills Solid carbide shoulder/slot mills, H901451-10,
Mfr # H901451-10
Zoro # G300015381
product price: $92.95
/ea
Free Shipping & Returns
Key Features
Length of Cut
19mm
Shank Dia.
10mm
Series
Protostar®
End Mill Application
Type Al 30
Finish
uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H901451-10
Zoro #
G300015381
UPC #
4042446074982
Country of Origin
Germany
Dimensions
Length of Cut
19mm
Shank Dia.
10mm
Chamfer Width
0.1mm
Functional length
32mm
Overall length
72mm
Cutting edge diameter (h10)
10mm
Details
Series
Protostar®
End Mill Application
Type Al 30
Finish
uncoated
Number of Inserts Required
1EA
Description
Metric Square End Mills Solid carbide shoulder/slot mills, H901451-10, 10 mm diameter coolant style no coolant exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.