
Metric Square End Mills Solid carbide shoulder/slot mills, H901451-5,
Mfr # H901451-5
Zoro # G400015670
product price: $54.39
/eaKey Features
Length of Cut
10mm
Shank Dia.
6mm
Number of Inserts Required
1EA
End Mill Application
Type Al 30
Series
Protostar®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H901451-5
Zoro #
G400015670
UPC #
4042446074951
Country of Origin
Germany
Dimensions
Length of Cut
10mm
Shank Dia.
6mm
Overall length
57mm
Cutting edge diameter (h10)
5mm
Functional length
21mm
Details
Number of Inserts Required
1EA
End Mill Application
Type Al 30
Series
Protostar®
Finish
uncoated
Description
Metric Square End Mills Solid carbide shoulder/slot mills, H901451-5, 5 mm diameter coolant style no coolant exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.