Zoro Homepage

Metric Square End Mills Solid carbide shoulder/slot mills, MC326-03.0A

  • Mfr # MC326-03.0A3L-WK40TF

  • Zoro # G800022957


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Overall length
57mm
Number of teeth
3
Cutting Dia.
3mm
Cutting edge length
8mm
End Mill Application
Type N 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC326-03.0A3L-WK40TF
Zoro #
G800022957
UPC #
4042446262006
Country of Origin
Germany

Dimensions

Overall length
57mm
Cutting Dia.
3mm
Cutting edge length
8mm
Functional length
21mm
Shank Dia.
6mm
Corner chamfer width
0.1mm
Overall Length
57mm
Shank diameter
6mm
Cutting edge diameter
3mm

Details

Number of teeth
3
End Mill Application
Type N 50
Series
Supreme
Finish
TiAlN

Description

Metric Square End Mills Solid carbide shoulder/slot mills, MC326-03.0A3L-WK40TF, 3 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.