Zoro Homepage

Metric Square End Mills Solid carbide shoulder/slot mills, MC326-06.0A

  • Mfr # MC326-06.0A4B-WK40TF

  • Zoro # G400023682


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Cutting edge length
13mm
Functional length
21mm
Corner chamfer width
0.1mm
Regrinding length
2 mm
Number of regrinds
2 PCE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC326-06.0A4B-WK40TF
Zoro #
G400023682
UPC #
4042446262259
Country of Origin
Germany

Dimensions

Cutting edge length
13mm
Functional length
21mm
Corner chamfer width
0.1mm
Regrinding length
2 mm
Shank diameter
6mm
Overall Length
57mm
Cutting edge diameter
6mm

Details

Number of regrinds
2 PCE
Number of teeth
4

Description

Metric Square End Mills Solid carbide shoulder/slot mills, MC326-06.0A4B-WK40TF, 6 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.