Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Square End Mills Solid carbide shoulder/slot mills, MC326-06.0W

  • Mfr # MC326-06.0W4B-WK40TF

  • Zoro # G900023861


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Functional length
21mm
Corner chamfer width
0.1mm
Shank Dia.
6mm
Cutting edge length
13mm
Cutting Dia.
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC326-06.0W4B-WK40TF
Zoro #
G900023861
UPC #
4042446262341
Country of Origin
Germany

Dimensions

Functional length
21mm
Corner chamfer width
0.1mm
Shank Dia.
6mm
Cutting edge length
13mm
Cutting Dia.
6mm
Overall length
57mm
Cutting edge diameter
6mm
Overall Length
57mm
Regrinding length
2 mm
Shank diameter
6mm

Details

Number of teeth
4
Finish
TiAlN
Series
Supreme
End Mill Application
Type N 50
Number of regrinds
2 PCE

Description

Metric Square End Mills Solid carbide shoulder/slot mills, MC326-06.0W4B-WK40TF, 6 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.