Zoro Homepage

Metric Square End Mills Solid carbide shoulder/slot mills, MC326-20.0A

  • Mfr # MC326-20.0A4B-WK40TF

  • Zoro # G500024107


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Cutting edge diameter
20mm
Cutting edge length
38mm
Corner chamfer width
0.15mm
Number of teeth
4
Overall Length
104mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC326-20.0A4B-WK40TF
Zoro #
G500024107
UPC #
4042446262327
Country of Origin
Germany

Dimensions

Cutting edge diameter
20mm
Cutting edge length
38mm
Corner chamfer width
0.15mm
Overall Length
104mm
Functional length
54mm
Shank diameter
20mm
Regrinding length
4 mm

Details

Number of teeth
4
Number of regrinds
4 PCE

Description

Metric Square End Mills Solid carbide shoulder/slot mills, MC326-20.0A4B-WK40TF, 20 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.