Zoro Homepage

Metric Square End Mills Solid carbide shoulder/slot mills, MC326-20.0W

  • Mfr # MC326-20.0W4LC-WK40TF

  • Zoro # G400023965


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Usable length
73mm
Cutting Dia.
20mm
Corner chamfer width
0.15mm
Functional length
75mm
Overall length
125mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC326-20.0W4LC-WK40TF
Zoro #
G400023965
UPC #
4042446262587
Country of Origin
Germany

Dimensions

Usable length
73mm
Cutting Dia.
20mm
Corner chamfer width
0.15mm
Functional length
75mm
Overall length
125mm
Neck Dia.
19mm
Cutting edge length
38mm
Shank Dia.
20mm
Neck diameter
19mm
Regrinding length
4 mm
Cutting edge diameter
20mm
Shank diameter
20mm
Overall Length
125mm

Details

Number of teeth
4
Series
Supreme
Finish
TiAlN
End Mill Application
Long reach
Number of regrinds
4 PCE

Description

Metric Square End Mills Solid carbide shoulder/slot mills, MC326-20.0W4LC-WK40TF, 20 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.